1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G2313132| Mfr #: 172C-4-2

$41.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Branch Tee
Max. Pressure: 75 to 400 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313132 Mfr #: 172C-4-2
Specific Fitting Shape: Branch TeeMax. Pressure: 75 to 400 psi
Tube Size: 1/4"Compression Thread Size: 7/16-24
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Male Branch TeeTemp. Range: -65 Degrees to 200 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male Branch Tee, Compression, Tube Size 1/4 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .188 In, Thread Size 7/16-24, Length .86 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews