SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G0350892| Mfr #: 172P-4-2

$38.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350892 Mfr #: 172P-4-2
Max. Pressure: 150 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTTemp. Range: 0 Degrees to 150 Degrees F
Compression Thread Size: 1/8"Specific Fitting Shape: Branch Tee
Pipe Size (Fittings): 1/8"Tube Size: 1/4"
Item: Male Branch TeeTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 1/8 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews