BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" Compression x MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G0778662| Mfr #: 172CA-2-2

$59.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 350 to 2800 psiTube Fitting Material: BrassBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778662 Mfr #: 172CA-2-2
Max. Pressure: 350 to 2800 psiTube Fitting Material: Brass
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Fitting Connection Type: Compression x MNPTTube Size: 1/8"
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/8"
Specific Fitting Shape: Branch TeeItem: Male Branch Tee
Compression Thread Size: 5/16"Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/8 In., Compression Thread Size 5/16 In., Max. Pressure 350 to 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews