3/16" Compression x 1/8" MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G1221437| Mfr #: 172C-3-2

$52.03 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Branch Tee
Max. Pressure: 75 to 400 psi
Tube Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221437 Mfr #: 172C-3-2
Specific Fitting Shape: Branch TeeMax. Pressure: 75 to 400 psi
Tube Size: 3/16"Compression Thread Size: 3/8-24
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Male Branch TeeTemp. Range: -65 Degrees to 200 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/16 In., Compression Thread Size 3/8-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews