SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" Compression x MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G1314241| Mfr #: 172C-6-6

$58.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314241 Mfr #: 172C-6-6
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 9/16-24Specific Fitting Shape: Branch Tee
Pipe Size (Fittings): 3/8"Tube Size: 3/8"
Item: Male Branch TeeTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews