KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G2433715| Mfr #: 172CA-6-4

$101.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433715 Mfr #: 172CA-6-4
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 1000 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 1/4"Item: Male Branch Tee
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Branch Tee, Compress-Align, Tube Size 3/8 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Outside Dia .025 In, Pressure (PSI) 1000, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews