BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK

PARKER| Zoro #: G2429752| Mfr #: 172P-6-4

$64.18 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429752 Mfr #: 172P-6-4
Max. Pressure: 150 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTTemp. Range: 0 Degrees to 150 Degrees F
Tube Size: 3/8"Compression Thread Size: 1/4"
Specific Fitting Shape: Branch TeePipe Size (Fittings): 1/4"
Item: Male Branch TeeTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 1/4 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews