1/2" Tube x 3/8" MNPT Brass Swivel Branch Tee 10PK

PARKER| Zoro #: G0997096| Mfr #: W172PLP-8-6

$142.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 3/4"
Specific Fitting Shape: Branch Tee
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997096 Mfr #: W172PLP-8-6
Hex Size: 3/4"Specific Fitting Shape: Branch Tee
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Item: Swivel Branch TeePipe Size (Fittings): 3/8"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 1/2"Country of Origin (subject to change): United States

Description

Swivel Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 3/4 In., Package Quantity 10

Reviews