Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" Tube x MNPT Nickel Brass Swivel Branch Tee 10PK

PARKER| Zoro #: G1537663| Mfr #: W172PLP-8-8

$142.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 7/8"
Specific Fitting Shape: Branch Tee
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537663 Mfr #: W172PLP-8-8
Hex Size: 7/8"Specific Fitting Shape: Branch Tee
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Item: Swivel Branch TeePipe Size (Fittings): 1/2"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 1/2"Country of Origin (subject to change): United States

Description

Swivel Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/8 In., Package Quantity 10

Reviews