Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/8" MNPT x 3/16" Tube Brass Swivel Branch Tee 10PK

PARKER| Zoro #: G2476354| Mfr #: W172PLP-3-2

$90.46 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees F
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476354 Mfr #: W172PLP-3-2
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Fitting Connection Type: Tube x MNPTTube Size: 3/16"
Basic Fitting Shape: TeeItem: Swivel Branch Tee
Max. Pressure: 300 psiSpecific Fitting Shape: Branch Tee
Pipe Size (Fittings): 1/8"Hex Size: 7/16"
Tube Fitting Material: Nickel Plated BrassCountry of Origin (subject to change): United States

Description

Swivel Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 3/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 7/16 In., Package Quantity 10

Reviews