1/4" MNPT x 3/8" Tube Brass Swivel Branch Tee 10PK

PARKER| Zoro #: G1409055| Mfr #: W172PLP-6-4

$113.45 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 9/16"
Specific Fitting Shape: Branch Tee
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409055 Mfr #: W172PLP-6-4
Hex Size: 9/16"Specific Fitting Shape: Branch Tee
Basic Fitting Material: MetalFitting Connection Type: Tube x MNPT
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Item: Swivel Branch TeePipe Size (Fittings): 1/4"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 3/8"Country of Origin (subject to change): United States

Description

Swivel Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews