Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8" Tube x MNPT Nickel Brass Swivel Branch Tee 10PK

PARKER| Zoro #: G0778547| Mfr #: W172PLP-6-6

$151.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778547 Mfr #: W172PLP-6-6
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: Branch TeePipe Size (Fittings): 3/8"
Hex Size: 11/16"Tube Size: 3/8"
Basic Fitting Shape: TeeItem: Swivel Branch Tee
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Swivel Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Reviews