LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/8" MNPT x 5/16" Tube Brass Swivel Branch Tee 10PK

PARKER| Zoro #: G2237602| Mfr #: W172PLP-5-2

$65.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 200 Degrees F
Max. Pressure: 300 psi
Tube Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237602 Mfr #: W172PLP-5-2
Temp. Range: 0 Degrees to 200 Degrees FMax. Pressure: 300 psi
Tube Size: 5/16"Basic Fitting Material: Metal
Hex Size: 1/2"Fitting Connection Type: Tube x MNPT
Pipe Size (Fittings): 1/8"Tube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: Branch TeeBasic Fitting Shape: Tee
Item: Swivel Branch TeeCountry of Origin (subject to change): United States

Description

Swivel Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 1/2 In., Package Quantity 10

Reviews