BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Branch Tee, Nylon, CompxM, 1/4In

PARKER| Zoro #: G1041817| Mfr #: N4MT2

$4.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psiBasic Fitting Shape: TeeFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041817 Mfr #: N4MT2
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Fitting Connection Type: Compression x MNPTCompression Thread Size: 1/8"
Specific Fitting Shape: Branch TeeTube Size: 1/4"
Tube Fitting Material: NylonItem: Male Branch Tee
Temp. Range: -40 Degrees to 200 Degrees FHex Size: 11/16"
Basic Fitting Material: PlasticStandards: FDA And NSF-51
Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Nylon, Fitting Connection Type Compression x MNPT, Tube Size 1/4 In., Compression Thread Size 1/8 In., Max. Pressure 300 psi, Hex Size 11/16 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews