KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Branch Tee, Nylon, CompxM, 5/16In

PARKER| Zoro #: G1998832| Mfr #: N5MT2

$2.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Standards: FDA And NSF-51
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998832 Mfr #: N5MT2
Tube Size: 5/16"Standards: FDA And NSF-51
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 300 psiBasic Fitting Shape: Tee
Basic Fitting Material: PlasticTemp. Range: -40 Degrees to 200 Degrees F
Compression Thread Size: 1/8"Item: Male Branch Tee
Tube Fitting Material: NylonHex Size: 11/16"
Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Nylon, Fitting Connection Type Compression x MNPT, Tube Size 5/16 In., Compression Thread Size 1/8 In., Max. Pressure 300 psi, Hex Size 11/16 In., Temp. Range -40 Degrees to 200 Degrees F, Standards FDA And NSF-51

Reviews