KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT x FNPT x MNPT SS Branch Tee

PARKER| Zoro #: G2198454| Mfr #: 4-4-4 MBT-SS

$32.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Fitting Connection Type: FNPT x FNPT x MNPT
Specific Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198454 Mfr #: 4-4-4 MBT-SS
Pipe Size (Fittings): 1/4"Fitting Connection Type: FNPT x FNPT x MNPT
Specific Fitting Shape: TeeMax. Pressure: 5600 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Item: Branch TeeFittings Sub-Category: Tees
Hex Size: 3/4"Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Country of Origin (subject to change): United States

Description

Branch Tee, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT x FNPT x MNPT, Max. Pressure 5600 psi, Hex Size 3/4 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews