1/2" A-LOK x MNPT SS Male Branch Tee

PARKER| Zoro #: G1062345| Mfr #: 8MBT8N-316

$54.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Branch Tee
Max. Pressure: 58 psi
Tube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062345 Mfr #: 8MBT8N-316
Specific Fitting Shape: Branch TeeMax. Pressure: 58 psi
Tube Size: 1/2"Basic Fitting Material: Metal
Compression Thread Size: 1/2"Basic Fitting Shape: Tee
Hex Size: 1"Temp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: Stainless SteelPipe Size (Fittings): 1/2"
Fitting Connection Type: A-LOK(R) x MNPTItem: Male Branch Tee
Country of Origin (subject to change): Multiple

Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Compression Thread Size 1/2 In., Max. Pressure 58 psi, Hex Size 1 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews