Branch Tee, SS, A-LOKxM, 1/2Inx3/8In

PARKER| Zoro #: G1562373| Mfr #: 8MBT6N-316

$53.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562373 Mfr #: 8MBT6N-316
Fitting Connection Type: A-LOK(R) x MNPTTube Fitting Material: Stainless Steel
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Male Branch TeeSpecific Fitting Shape: Branch Tee
Temp. Range: -425 Degrees to 1200 Degrees FMax. Pressure: 72 psi
Tube Size: 1/2"Hex Size: 13/16"
Pipe Size (Fittings): 3/8"Compression Thread Size: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8 In., Max. Pressure 72 psi, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews