SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" A-LOK x MNPT SS Male Branch Tee

PARKER| Zoro #: G1790871| Mfr #: 4MBT4N-316

$31.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 psiBasic Fitting Shape: TeeFitting Connection Type: A-LOK(R) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790871 Mfr #: 4MBT4N-316
Max. Pressure: 75 psiBasic Fitting Shape: Tee
Fitting Connection Type: A-LOK(R) x MNPTCompression Thread Size: 7/16-20
Specific Fitting Shape: Branch TeePipe Size (Fittings): 1/4"
Tube Size: 1/4"Tube Fitting Material: Stainless Steel
Item: Male Branch TeeTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 1/2"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 75 psi, Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews