KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/4" A-LOK x MNPT SS Male Branch Tee

PARKER| Zoro #: G1945124| Mfr #: 4MBT2N-316

$29.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: A-LOK(R) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945124 Mfr #: 4MBT2N-316
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: A-LOK(R) x MNPTSpecific Fitting Shape: Branch Tee
Max. Pressure: 91 psiBasic Fitting Shape: Tee
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 7/16-20Item: Male Branch Tee
Tube Fitting Material: Stainless SteelHex Size: 1/2"
Country of Origin (subject to change): Multiple

Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 91 psi, Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews