SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" CPI x MNPT SS Male Branch Tee

PARKER| Zoro #: G0695371| Mfr #: 8-8-8 SBZ-SS

$62.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 58 psiBasic Fitting Shape: TeeFitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695371 Mfr #: 8-8-8 SBZ-SS
Max. Pressure: 58 psiBasic Fitting Shape: Tee
Fitting Connection Type: CPI(TM) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Specific Fitting Shape: Branch TeePipe Size (Fittings): 1/2"
Tube Size: 1/2"Tube Fitting Material: Stainless Steel
Item: Male Branch TeeHex Size: 7/8"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Max. Pressure 58 psi, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews