BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" CPI x MNPT SS Male Branch Tee

PARKER| Zoro #: G1774647| Mfr #: 6-6-6 SBZ-SS

$37.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: CPI(TM) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774647 Mfr #: 6-6-6 SBZ-SS
Basic Fitting Shape: TeeFitting Connection Type: CPI(TM) x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 9/16-20
Specific Fitting Shape: Branch TeeBasic Fitting Material: Metal
Pipe Size (Fittings): 3/8"Tube Size: 3/8"
Tube Fitting Material: Stainless SteelItem: Male Branch Tee
Hex Size: 13/16"Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews