Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1/4" x 3/8" CPI x MNPT SS Male Branch Tee

PARKER | Zoro #: G0933466 | Mfr #: 6-6-4 SBZ-SS

$ 35.86 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Parker #6-6-4 SBZ-SS Specifications

Zoro #: G0933466 Mfr #: 6-6-4 SBZ-SS
Hex Size: 5/8" Basic Pipe Fitting Material: Metal
Max. Pressure: 75 psi Specific Pipe Fitting Shape: Branch Tee
Pipe Size (Fittings): 3/8" x 3/8" x 1/4" Compression Thread Size: 9/16-20
Pipe Size: 1/4" Item: Male Branch Tee
Temp. Range: -425 Degrees To 1200 Degrees F Tube Fitting Material: Stainless Steel
Basic Pipe Fitting Shape: Tee Pipe Fitting Connection Type: CPI(TM) x MNPT
Tube Size: 3/8" Country of Origin (subject to change): United States

Description

Male Branch Tee, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 75 psi, Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews