KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Brass Mini Ball Valve Inline

PARKER| Zoro #: G0315761| Mfr #: 6F-B8LJ2-BP

$128.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 3/8"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315761 Mfr #: 6F-B8LJ2-BP
Valve Basic Body Material: BrassPipe Size: 3/8"
Connection Type: FNPT x FNPTStem Material: 316 stainless steel
Body Material: BrassValve Structure: 3-Piece
Max. Pressure: 3000 psi CWPBody Seal Material: PTFE
Ball Valve Product Group: ManualFeatures: Panel Mount
Port: StandardHandle Material: Nylon
Stem Type: Self-AdjustingHandle Type: Lever
Seat Material: PCTFEBody Style: Inline
Item: Mini Ball ValveTemp. Range: -65 Degrees to 350 Degrees F
Standards: ASTM A 276 Type 316Ball Material: 316 stainless steel
Country of Origin (subject to change): United States

Description

Mini Ball Valve, Body Material Brass, Body Style Inline, 3-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 3000 psi CWP, Temp. Range -65 Degrees to 350 Degrees F, Ball Material 316 Stainless Steel, Seat Material PCTFE, Stem Type Self-Adjusting, Handle Type Lever, Handle Material Nylon, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews