DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/4" FNPT x Barb Brass Ball Valve Inline

PARKER| Zoro #: G0617057| Mfr #: XV500P-12-16HB

$39.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Structure: 1-Piece
Ball Material: Chrome Plated Brass
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617057 Mfr #: XV500P-12-16HB
Valve Structure: 1-PieceBall Material: Chrome Plated Brass
Max. Steam Pressure: 150 PSI WSPConnection Type: FNPT x Barb
Pipe Size: 3/4"Stem Type: Blowout Proof
Handle Type: LeverBody Style: Inline
Body Seal Material: PTFEValve Basic Body Material: Brass
Max. Pressure: 600 psi CWPSeat Material: PTFE
Handle Material: SteelHose I.D.: 1"
Temp. Range: 0 Degrees to 350 Degrees FBall Valve Product Group: Manual
Item: Ball ValveBody Material: Brass
Port: StandardCountry of Origin (subject to change): United States

Description

Ball Valve, Medium Pressure, FNPT x Hose Barb Connection, Max. Pressure 150 psi WOG, 150 psi Steam, Reduced Port, Material of Construction Brass, Seats PTFE, Seals PTFE, Ball Material Chrome Plated Brass, Stem Blowout Proof, Handle Lever

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews