1/4" Compression Nickel Brass Bulkhead Coupler 5PK

PARKER| Zoro #: G1505341| Mfr #: 392P-4-4

$132.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 1/2"
Series: Poly-Tite(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505341 Mfr #: 392P-4-4
Tube Size: 1/2"Pipe Size (Fittings): 1/2"
Series: Poly-Tite(R)Straight-Through/Shut-Off: Straight-Through
Fitting Connection Type: CompressionSpecific Fitting Shape: Bulkhead Coupling
Max. Pressure: 150 to 300 psiLength: 2.13"
Basic Fitting Shape: CouplingTube Outside Dia.: 1/4"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 175 Degrees F
Item: Bulkhead couplerTube Fitting Material: Nickel Plated Brass
For Use With: 1/4" Poly-Tite(R) InsertsCoupling Size: 1/4"
Hex Size: 5/8"Country of Origin (subject to change): United States

Description

Bulkhead Coupler, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Compression, Tube Size 1/2 In., Pipe Size (Fittings) 1/2 In., Poly-Tite(R) Series, Straight-Through, Tube Outside Dia. 1/4 In., Coupling Size 1/4 In., Max. Pressure 150 to 300 psi, Temp. Range 0 Degrees to 175 Degrees F, Length 2.13 In., Hex Size 5/8 In., For Use With 1/4 In. Poly-Tite(R) Inserts, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews