3/8" Compression Nickel Brass Bulkhead coupler 5PK

PARKER| Zoro #: G0615106| Mfr #: 392P-6-6

$188.10 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Length: 2.01"
Specific Fitting Shape: Bulkhead Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615106 Mfr #: 392P-6-6
Tube Size: 1/2"Length: 2.01"
Specific Fitting Shape: Bulkhead CouplingSeries: Poly-Tite(R)
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Coupling Size: 3/8"Hex Size: 13/16"
Max. Pressure: 150 to 300 psiBody Dia.: 0.812"
For Use With: 1/4" Poly-Tite(R) InsertsTube Outside Dia.: 3/8"
Fitting Connection Type: CompressionTemp. Range: 0 Degrees to 175 Degrees F
Straight-Through/Shut-Off: Straight-ThroughTube Fitting Material: Nickel Plated Brass
Pipe Size (Fittings): 1/2"Item: Bulkhead coupler
Country of Origin (subject to change): United States

Description

Bulkhead coupler, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Compression, Tube Size 1/2 In., Pipe Size (Fittings) 1/2 In., Poly-Tite(R) Series, Straight-Through, Tube Outside Dia. 3/8 In., Coupling Size 3/8 In., Max. Pressure 150 to 300 psi, Temp. Range 0 Degrees to 175 Degrees F, Length 2.01 In., Body Dia. 0.812 In., Hex Size 13/16 In., For Use With 1/4 In. Poly-Tite(R) Inserts, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews