1/2" Tube x 3/8" FNPT Nickel Brass Bulkhead 10PK

PARKER| Zoro #: G1198644| Mfr #: 66PLPBH-8-6

$98.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 200 Degrees F
Fitting Connection Type: Tube x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198644 Mfr #: 66PLPBH-8-6
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 200 Degrees F
Fitting Connection Type: Tube x FNPTTube Size: 1/2"
Basic Fitting Shape: AdapterItem: Female Bulkhead
Max. Pressure: 300 psiSpecific Fitting Shape: Bulkhead
Pipe Size (Fittings): 3/8"Hex Size: 1-1/4"
Tube Fitting Material: Nickel Plated BrassCountry of Origin (subject to change): United States

Description

Female Bulkhead, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 1-1/4 In., Package Quantity 10

Reviews