1/4" Tube x FNPT Nickel Brass Bulkhead 10PK

PARKER| Zoro #: G0783562| Mfr #: 66PLPBH-4-4

$98.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x FNPT
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783562 Mfr #: 66PLPBH-4-4
Fitting Connection Type: Tube x FNPTBasic Fitting Material: Metal
Max. Pressure: 300 psiTube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: BulkheadPipe Size (Fittings): 1/4"
Hex Size: 11/16"Tube Size: 1/4"
Basic Fitting Shape: AdapterItem: Female Bulkhead
Temp. Range: 0 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Female Bulkhead, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Reviews