LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8" Tube x FNPT Nickel Brass Bulkhead 10PK

PARKER| Zoro #: G1604933| Mfr #: 66PLPBH-6-6

$133.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 1"
Specific Fitting Shape: Bulkhead
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604933 Mfr #: 66PLPBH-6-6
Hex Size: 1"Specific Fitting Shape: Bulkhead
Basic Fitting Material: MetalFitting Connection Type: Tube x FNPT
Max. Pressure: 300 psiBasic Fitting Shape: Adapter
Item: Female BulkheadPipe Size (Fittings): 3/8"
Tube Fitting Material: Nickel Plated BrassTemp. Range: 0 Degrees to 200 Degrees F
Tube Size: 3/8"Country of Origin (subject to change): United States

Description

Female Bulkhead, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 1 In., Package Quantity 10

Reviews