BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union

PARKER| Zoro #: G1549554| Mfr #: 22CABH-4-4

$4.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrassBasic Fitting Shape: TeeFitting Connection Type: Barbed x Compress-Align
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549554 Mfr #: 22CABH-4-4
Color: BrassBasic Fitting Shape: Tee
Fitting Connection Type: Barbed x Compress-AlignMax. Pressure: 150 psi
Specific Fitting Shape: Bulkhead UnionTube Size: 1/4"
Tube Fitting Material: BrassItem: Bulkhead Union
Barb Size: 11/64"Temp. Range: -65 Degrees to 90 Degrees F
Tube Outside Dia.: 1/4"Hex Size: 7/16"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Bulkhead Union, Tube Fitting Material Brass, Barb Size 11/64 In., Fitting Connection Type Barbed x Compress-Align, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Max. Pressure 150 psi, Temp. Range -65 Degrees to 90 Degrees F, Color Brass, Hex Size 7/16 In.

Reviews