SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Barb x 3/8" Compress-Align Brass Bulkhead Union

PARKER| Zoro #: G0651244| Mfr #: 22CABH-6-6

$8.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeColor: BrassSpecific Fitting Shape: Bulkhead Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651244 Mfr #: 22CABH-6-6
Basic Fitting Shape: TeeColor: Brass
Specific Fitting Shape: Bulkhead UnionTube Size: 3/8"
Barb Size: 1/4"Tube Fitting Material: Brass
Max. Pressure: 150 psiTube Outside Dia.: 3/8"
Temp. Range: -65 Degrees to 90 Degrees FItem: Bulkhead Union
Fitting Connection Type: Barbed x Compress-AlignHex Size: 9/16"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Bulkhead Union, Tube Fitting Material Brass, Barb Size 1/4 In., Fitting Connection Type Barbed x Compress-Align, Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Max. Pressure 150 psi, Temp. Range -65 Degrees to 90 Degrees F, Color Brass, Hex Size 9/16 In.

Reviews