Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Compression Brass Bulkhead Union 10PK

  • Zoro #: G0516345
  • Mfr #: 62CBH-4

$64.53 ($6.45/unit)

  • Basic Pipe Fitting Material: Metal
  • Specific Fitting Shape: Bulkhead Union
  • Tube Fitting Material: Brass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #62CBH-4 Specifications

  • Zoro #: G0516345
  • Mfr #: 62CBH-4
Basic Pipe Fitting Material: Metal Specific Fitting Shape: Bulkhead Union
Tube Fitting Material: Brass Item: Bulkhead Union
Pipe Fitting Connection Type: Compression Max. Pressure: 75 to 400 psi
Temp. Range: -65 Degrees To 250 Degrees F Fitting Connection Type: Compression
Basic Pipe Fitting Shape: Union Specific Pipe Fitting Shape: Bulkhead Union
Tube Size: 1/4" Hex Size: 9/16"
Compression Thread Size: 7/16-24 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulkhead Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 75 to 400 psi, Hex Size 9/16 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews of Parker #62CBH-4