SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" CPI Brass Bulkhead Union

PARKER| Zoro #: G1368884| Mfr #: 12-12 WBZ-B-GR

$22.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"Temp. Range: -40 Degrees to 400 Degrees FItem: Bulkhead Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368884 Mfr #: 12-12 WBZ-B-GR
Tube Size: 3/4"Temp. Range: -40 Degrees to 400 Degrees F
Item: Bulkhead UnionFitting Connection Type: CPI(TM)
Tube Fitting Material: BrassSpecific Fitting Shape: Bulkhead Union
Hex Size: 1-3/16"Basic Fitting Shape: Union
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Bulkhead Union, Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x CPI(TM), Tube Size 3/4 In., Hex Size 1-3/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews