1/4" Tube Nickel Brass Bulkhead Union 10PK

PARKER| Zoro #: G1969712| Mfr #: 62PLPBH-4

$63.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Bulkhead Union
Tube Size: 1/4"
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969712 Mfr #: 62PLPBH-4
Specific Fitting Shape: Bulkhead UnionTube Size: 1/4"
Fitting Connection Type: TubeTemp. Range: 0 Degrees to 200 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Union
Tube Fitting Material: Nickel Plated BrassItem: Bulkhead Union
Hex Size: 11/16"Max. Pressure: 300 psi
Country of Origin (subject to change): United States

Description

Bulkhead Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 11/16 In., Package Quantity 10

Reviews