KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/32" Tube Nickel Brass Bulkhead Union 10PK

PARKER| Zoro #: G1938325| Mfr #: 62PLPBH-5/32

$80.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/32"
Temp. Range: 0 Degrees to 200 Degrees F
Item: Bulkhead Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938325 Mfr #: 62PLPBH-5/32
Tube Size: 5/32"Temp. Range: 0 Degrees to 200 Degrees F
Item: Bulkhead UnionFitting Connection Type: Tube
Tube Fitting Material: Nickel Plated BrassSpecific Fitting Shape: Bulkhead Union
Max. Pressure: 300 psiHex Size: 9/16"
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Bulkhead Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 9/16 In., Package Quantity 10

Reviews