SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Union, Push In, PK5

PARKER| Zoro #: G0622842| Mfr #: 6316 62 00WP2

$21.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: UnionColor: WhiteSpecific Fitting Shape: Bulkhead Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622842 Mfr #: 6316 62 00WP2
Basic Fitting Shape: UnionColor: White
Specific Fitting Shape: Bulkhead UnionTube Size: 1/2"
Tube Fitting Material: NylonTemp. Range: 35 Degrees to 200 Degrees F
Item: Bulkhead UnionStandards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Fitting Connection Type: TubeMax. Pressure: 160 psi
Basic Fitting Material: PlasticCountry of Origin (subject to change): Mexico

Description

Bulkhead Union, Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 160 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews