Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" Compression 316 SS Cap

  • Zoro #: G0839352
  • Mfr #: 6 FNL-SS

$35.80

  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Cap
  • Specific Pipe Fitting Shape: Cap
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Parker #6 FNL-SS Specifications

  • Zoro #: G0839352
  • Mfr #: 6 FNL-SS
Basic Pipe Fitting Material: Metal Basic Pipe Fitting Shape: Cap
Specific Pipe Fitting Shape: Cap Compression Thread Size: 11/16-16
Temp. Range: -30 Degrees to 250 Degrees F Pipe Fitting Connection Type: Compression
Fitting Connection Type: Compression Tube Fitting Material: 316 Stainless Steel
Max. Pressure: 9200 psi Item: Cap
Tube Size: 3/8" Specific Fitting Shape: Cap
Standards: SAE J1453 Country of Origin (subject to change): United States

Description

Our wide selection of stainless steel fittings makes it easy to find the exact piece you're looking for. Parker Cap include characteristics like: Basic Fitting Shape: Cap, Tube Size: 3/8", Specific Fitting Shape: Cap.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Parker #6 FNL-SS