SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cap, Carbon Steel, Comp, 1/2In

PARKER| Zoro #: G0542762| Mfr #: 8BLEN8-S

$7.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 7000 psiBasic Fitting Shape: CapFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542762 Mfr #: 8BLEN8-S
Max. Pressure: 7000 psiBasic Fitting Shape: Cap
Fitting Connection Type: CompressionTemp. Range: -20 Degrees to 800 Degrees F
Specific Fitting Shape: CapTube Size: 1/2"
Tube Fitting Material: Carbon SteelItem: Cap
Hex Size: 13/16"Basic Fitting Material: Metal
Standards: ASTM-A-108, QQ-S-637Country of Origin (subject to change): United States

Description

Cap, Tube Fitting Material Carbon Steel, Fitting Connection Type Compression, Tube Size 1/2 In., Max. Pressure 7000 psi, Hex Size 13/16 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-108, QQ-S-637

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews