Parker
Cap, Carbon Steel, Comp, 3/8In
Mfr # 6BLEN6-S
Zoro # G1443976
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 7600 psi
Explore More Products
- PARKER 3/4" Compression Brass Ferrule 12 TZ-B
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK 66C-6-8
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In 6-8 C5BU-S
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In 4 F5BU-S
- PARKER Fitting, 2-3/8", Brass, Compression 66RBSV-8-7/8
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK 66C-3-2
- PARKER MALE STUD FIT'G 8MM X M13 0101 08 68
- PARKER Brass Metric Compression Fitting 0108 12 17
- PARKER Fitting, 3", Brass, Compression 62RB-6
- PARKER Elbow, 90, Zinc Steel, CompxM, 1/2Inx3/8In 8 CBU-S
- PARKER 3/8" Compression 316 SS Bite Ferrules 6 TU-SS
- Parker Compression Tube Fittings