Cap, SS, CPI, 1/8In

PARKER| Zoro #: G1408084| Mfr #: 2 PNBZ-SS

$10.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408084 Mfr #: 2 PNBZ-SS
Fitting Connection Type: CPI(TM)Basic Fitting Material: Metal
Basic Fitting Shape: CapItem: Cap
Specific Fitting Shape: CapTemp. Range: -425 Degrees to 1200 Degrees F
Tube Fitting Material: Stainless SteelTube Size: 1/8"
Hex Size: 7/16"Country of Origin (subject to change): United States

Product Description

Cap, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM), Tube Size 1/8 In., Hex Size 7/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.