Parker
Carbon Filter Element, 0.003 Micron
- Zoro #: G0630585
- Mfr #: 015ACS
Hover or click to zoom Tap to zoom
Key Features
- Item - Air Filter Elements: Carbon Filter Element
- For Use with Stock Number: 4HDP4
- Filter Rating - Air Treatment: 0.003 micron
- Type: Pneumatic
- Item: Carbon Filter Element
- Fits: 4HDP4
- Microns: 0.003
- Filter Efficiency: Not Applicable
$114.03
Subtotal: $114.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Parker
- MFR #015ACS
- Zoro #G0630585
- Country of OriginCzechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDP4 |
Filter Rating - Air Treatment | 0.003 micron |
Type | Pneumatic |
Item | Carbon Filter Element |
Fits | 4HDP4 |
Microns | 0.003 |
Filter Efficiency | Not Applicable |
Filter Rating | 0.003 micron |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
For Fluid Type | Compressed Air, Nitrogen Gas |
Compatible Grainger Part Number | 4HDP4 |
Type of Filter | Activated Carbon |
Series | OIL-X EVOLUTION Genuine |
Compatible Manufacturer Part Number | ACS015CNMX |
Filter Type | Oil Vapour Removal |
For Substance Type | Air; Nitrogen |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDP4, Compatible Manufacturer Part Number ACS015CNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Reviews of Parker #015ACS
Explore more
- PARKER Carbon Filter Element, 0.003 Micron 045ACS
- PARKER Filter Element Kit, 5 Microns PS802P
- PARKER Carbon Filter Element, 0.003 Micron 015AC
- PARKER Carbon Filter Element, 0.003 Micron 010ACS
- PARKER Filter Element Kit, 40 Microns PS701P
- PARKER Filter Element Kit, 40 Microns EK602B
- PARKER Carbon Filter Element, 0.003 Micron 025DAC
- PARKER Carbon Filter Element, 0.003 Micron 030AC
- MILLENNIUM FILTER ZX-755500-003 direct interchange for IOWA MOULD TOOL-755500-003 ZX-755500-003
- WILKERSON Coalescing Filter 1/4In M16-02-000
- ARROW PNEUMATICS Arrow MidFlow Coalescing Filter F576W, Zinc Bowl, 3/4" NPT, 250 PSI F576W
- Parker Coalescing Filter Elements