KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carrying Case

PARKER| Zoro #: G1236733| Mfr #: 601727

$490.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Molded Plastic Carrying Case
For Use With: For 6F582 Oil Filtration System
Width (In.): 13-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236733 Mfr #: 601727
Item: Molded Plastic Carrying CaseFor Use With: For 6F582 Oil Filtration System
Width (In.): 13-1/2Length (In.): 21-1/2
Material: PlasticHeight (In.): 10
Country of Origin (subject to change): United States

Description

Molded Plastic Carrying Case, For 6F582 Oil Filtration System

Reviews