Cartridge Valve Base

PARKER| Zoro #: G0740187| Mfr #: B10-2-8P

$57.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hydraulic Cartridge Valve Base
For Use With: Threaded Cartridge Valves
(F)NPT Ports (In.): 1/2 NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740187 Mfr #: B10-2-8P
Item: Hydraulic Cartridge Valve BaseFor Use With: Threaded Cartridge Valves
(F)NPT Ports (In.): 1/2 NPTWidth (In.): 2
Length (In.): 1-1/4Fits Valve Number: 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87, 4DMK9, 4DML4, 4DML5
Material: steelHeight (In.): 2
Country of Origin (subject to change): United States

Description

Hydraulic Cartridge Valve Base, FNPT Ports 1/2 NPT In, Steel, Length 1 1/4 In, Width 2 In, Height 2 In, Fits Valve Number 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87, 4DMK9, 4DML4, 4DML5, For Use With Threaded Cartridge Valves

Reviews