PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cartridge Valve Base

PARKER| Zoro #: G0723064| Mfr #: B10-3-8P

$102.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 1-1/4Item: Hydraulic Cartridge Valve BaseSAE Straight Thread (In.): 1-5/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723064 Mfr #: B10-3-8P
Length (In.): 1-1/4Item: Hydraulic Cartridge Valve Base
SAE Straight Thread (In.): 1-5/16-12Material: Steel
Width (In.): 2-1/2Fits Valve Number: 4UA85, 4UA88, 4DMK4, 4DML1, 4DML2, 4DML3
(F)NPT Ports (In.): 1/2 NPTFor Use With: Threaded Cartridge Valves
Height (In.): 2-9/16Country of Origin (subject to change): United States

Description

Hydraulic Cartridge Valve Base, Valve Cavity Size C10-3, Port Size - Hydraulic Valves 1/2 In. NPT, Max. Pressure - Hydraulic Valves 5000 psi, Steel, Length (In.) 1-1/4, Width (In.) 2-1/2, Height (In.) 2-9/16, Fits Valve Number 4UA85, 4UA88, 4DMK4, 4DML1, 4DML2, 4DML3, For Use With Threaded Cartridge Valves

Reviews