PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Clamp, Mount, 2.5-15 G

PARKER| Zoro #: G0958027| Mfr #: 1449070000G

$127.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: -Watts Required: -Material: Zinc Plated steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958027 Mfr #: 1449070000G
Voltage: -Watts Required: -
Material: Zinc Plated steelFunction: -
Connector Description: -Test Port Size (SAE): -
For Use With: Mfr. No. BA02B3T01A1G, BA05B3T01A1G, BA10B3T01A1GIncludes: -
Tank Port Size: -Design: -
Item: Mounting ClampHz: -
Inside Dia. (In.): 9.0Max. Pressure (PSI): -
Accumulator Connection (SAE): -Seals: -
Country of Origin (subject to change): China

Description

Accumulator Mounting Clamp, Insert To Absorb Vibration, Zinc Plated Steel, For Use With 2 1/2 to 15 Gallon Piston Accumulators

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews