Skip to Main Content
customer-service Help

Clamp, Mounting, 1 Qt

Parker Clamp, Mounting, 1 Qt 1466230000G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$122.95
  • Tank Port Size: -
  • Watts Required: -
  • Includes: -
See full product details
This item ships free.
Total: $122.95

Parker #1466230000G Specifications

  • Tank Port Size: -
  • Watts Required: -
  • Includes: -
  • Inside Dia. (In.): 4.5
  • Accumulator Connection (SAE): -
  • Function: -
  • For Use With: 6W621
  • Connector Description: -
  • Item: Mounting Clamp
  • Seals: -
  • Max. Pressure (PSI): -
  • Hz: -
  • Material: Zinc Plated steel
  • Design: -
  • Voltage: -
  • Test Port Size (SAE): -
  • For Accumulator Capacity: 58 cu in
  • Inside Dia.: 4.5 in
  • Compatible With Accumulator Type: Bladder
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mounting Clamp, Zinc Plated Steel, Inside Dia. 4.5 in, Compatible With Accumulator Type Bladder, For Accumulator Capacity 58 cu in, For Use With 4VV73

Reviews of Parker #1466230000G