Close Nipple, 1/2 In., Threaded, 1.50 In. L

PARKER| Zoro #: G0908415| Mfr #: 8-8 MCN-SS

$12.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seamless/Welded: Seamless
Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908415 Mfr #: 8-8 MCN-SS
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 1/2"Max. Pressure: 6600 psi @ 100 Degrees F
Pipe Type: Pipe NippleItem: Close Pipe Nipple
Temp. Range: -425 Degrees to 1200 Degrees FStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Pipe Size (Nominal): 1/2"Country of Origin (subject to change): United States

Description

Close Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread Size 1/2-14, Length 1.50 In., Pressure (PSI) 6600, Temp. Range -425 To 1200 Deg F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews