SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Close Nipple, 3/8 In., Threaded, 1.13 In. L

PARKER| Zoro #: G0564225| Mfr #: 6-6 MCN-SS

$11.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 7200 psi @ 100 Degrees FPipe Connection Type: Threaded on Both EndsTemp. Range: -425 Degrees to 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564225 Mfr #: 6-6 MCN-SS
Max. Pressure: 7200 psi @ 100 Degrees FPipe Connection Type: Threaded on Both Ends
Temp. Range: -425 Degrees to 1200 Degrees FSeamless/Welded: Seamless
Pipe Type: Pipe NippleItem: Close Pipe Nipple
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Overall Pipe Length: 1-1/8"
Pipe Size (Nominal): 3/8"Country of Origin (subject to change): United States

Description

Close Pipe Nipple, Pipe Connection Type Threaded on Both Ends, Seamless, 316 Stainless Steel, Pipe Size - Nominal 3/8 In., Overall Pipe Length 1-1/8 In., Max. Pressure 7200 psi @ 100 Degrees F, Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Thread Type NPT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews