Skip to Main Content
customer-service Help
Parker

Coalescing Filter Element, 1 Micron

Parker Coalescing Filter Element, 1 Micron 015AO
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.06
  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 4HDP2
  • Filter Rating - Air Treatment: 1 micron
See full product details
This item ships free.
Total: $138.06

Parker #015AO Specifications

  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 4HDP2
  • Filter Rating - Air Treatment: 1 micron
  • Fits: 4HDP2
  • Item: Coalescing Filter Element
  • Type: Pneumatic
  • Microns: 1
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Coalescing Filter Element, Filter Rating - Air Treatment 1 micron, For Use with Stock Number 4HDP2, Fits 4HDP2

Reviews of Parker #015AO